Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 .625-.750 Wo-Ring
- Mfr # 1300980125
- Zoro # G605948599
product price:Â
$
37.79
/ea
Sold in multiples of 10 for
$377.90
Key Features
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300980125
- Zoro #
- G605948599
- UPC #
- -
- Country of Origin
- Mexico
- Series
- 130098
- Material
- Nylon
- Standards
- CSA Certified; UL E76954
- Connector Type
- Male
- Type
- Right Angle
- Number of Holes
- 1
- CSA
- LR32159
- O-Ring
- Yes
- Body Style
- 90° Angle
- Product Name
- MAX-LOC
- UL
- E76954
- NEMA Rating
- NEMA 6P
Dimensions
- Thread Size
- 3/4" NPT
- Cable Diameter
- 15.88-19.05mm (.625-.750")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.