This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.687-.812) 1300980130

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.687-.812) (Discontinued)

  • Mfr # 1300980130
  • Zoro # G505782200
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980130
Zoro #
G505782200
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
17.45-20.62mm (.687-.812")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
UL
E76954
Number of Holes
1
CSA
LR32159
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
O-Ring
No
Body Style
90° Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.