This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 Sst (.562-.687) Stainless (Discontinued)

  • Mfr # 1300980113
  • Zoro # G605782575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300980113
Zoro #
G605782575
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
14.27-17.45mm (.562-.687")

Details

Material
Stainless Steel
Series
130098
Type
Straight
Connector Type
Male
Number of Holes
1
Product Name
MAX-LOC
Material - Grip
Stainless Steel
O-Ring
No
Color - Grommet
Green
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.