
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.437-.562) Withplasticmesh
Mfr # 1300990111
Zoro # G505783757
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Series
130099
Type
Strain Relief Grip
O-Ring
No
Product Name
MAX-LOC
Material - Grip
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300990111
Zoro #
G505783757
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
1" NPT
Details
Series
130099
Type
Strain Relief Grip
O-Ring
No
Product Name
MAX-LOC
Material - Grip
Nylon
Material - Body
Nylon
UL
E76954
CSA
LR32159
NEMA Rating
NEMA 3R
Body Style
Straight
Number of Holes
1
Gender
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.