Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .437-.562 Wo-Ring (Discontinued)
- Mfr # 1300980133
- Zoro # G505782163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980133
Zoro #
G505782163
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
1" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Color - Grommet
Orange
UL
E76954
Number of Holes
1
CSA
LR32159
O-Ring
Yes
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.