Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.625-.750) Stainlesssteel
- Mfr # 1300980145
- Zoro # G405782270
product price:Â
$
222.99
/ea
Sold in multiples of 10 for
$2,229.90
Free Shipping & Returns
Key Features
Series
130098
Type
Strain Relief Grip
Number of Holes
1
Material - Grip
Stainless Steel
Body Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300980145
- Zoro #
- G405782270
- UPC #
- -
- Country of Origin
- Mexico
- Series
- 130098
- Type
- Strain Relief Grip
- Number of Holes
- 1
- Material - Grip
- Stainless Steel
- Body Style
- Straight
- Gender
- Male
- NEMA Rating
- NEMA 3R
- O-Ring
- No
- CSA
- LR32159
- Color - Grommet
- Gray
- Product Name
- MAX-LOC
- Material - Body
- Stainless Steel
Dimensions
- Thread Size
- 1" NPT
- Cable Diameter
- 15.88-19.05mm (.625-.750")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.