
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.750-.875) Withplasticmesh (Discontinued)
- Mfr # 1300990128
- Zoro # G105783713
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300990128
Zoro #
G105783713
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
19.05-22.23mm (.750-.875")
Details
Series
130099
Type
Strain Relief Grip
O-Ring
No
Gender
Male
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Material - Grip
Nylon
CSA
LR32159
Material - Body
Nylon
Body Style
Straight
UL
E76954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.