
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.812-.937) Withplasticmesh (Discontinued)
- Mfr # 1300990132
- Zoro # G405784274
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300990132
Zoro #
G405784274
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
20.62-23.80mm (.812-.937")
Details
Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
UL
E76954
Material - Grip
Nylon
NEMA Rating
NEMA 3R
O-Ring
No
Product Name
MAX-LOC
Number of Holes
1
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.