Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .875-1.000 Str
- Mfr # 1300980166
- Zoro # G505948774
product price:Â
$
15.69
/ea
Sold in multiples of 6 for
$94.14
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300980166
- Zoro #
- G505948774
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Nylon
- Series
- 130098
- Standards
- CSA Certified; UL E76954
- Connector Type
- Male
- Type
- Straight
- Number of Holes
- 1
- UL
- E76954
- CSA
- LR32159
- NEMA Rating
- NEMA 3R
- Product Name
- MAX-LOC
- O-Ring
- No
Dimensions
- Cable Diameter
- 22.23-25.40mm (.875-1.000")
- Thread Size
- 1" NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.