This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 (.875-1.000) Withplasticmes (Discontinued)

  • Mfr # 1300990135
  • Zoro # G105784208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990135
Zoro #
G105784208
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
22.23-25.40mm (.875-1.000")
Thread Size
1" NPT

Details

Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
O-Ring
No
CSA
LR32159
Material - Grip
Nylon
Number of Holes
1
UL
E76954
NEMA Rating
NEMA 3R
Product Name
MAX-LOC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.