
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .875-1.000 Wstainles (Discontinued)
- Mfr # 1300990134
- Zoro # G805784201
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300990134
Zoro #
G805784201
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")
Details
Material
Nylon
Series
130099
Standards
CSA Certified
Type
Straight
Connector Type
Male
CSA
LR32159
Product Name
MAX-LOC
Number of Holes
1
O-Ring
No
NEMA Rating
NEMA 3R
Material - Grip
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.