Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 90 (.625-.750) Witho-Ring
- Mfr # 1300980149
- Zoro # G505782279
product price:Â
$
53.45
/ea
Sold in multiples of 5 for
$267.25
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300980149
- Zoro #
- G505782279
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Cable Diameter
- 15.88-19.05mm (.625-.750")
- Thread Size
- 1" NPT
Details
- Material
- Nylon
- Series
- 130098
- Standards
- CSA Certified; UL E76954
- Type
- Right Angle
- Connector Type
- Male
- Number of Holes
- 1
- Product Name
- MAX-LOC
- CSA
- LR32159
- O-Ring
- Yes
- UL
- E76954
- Body Style
- 90° Angle
- NEMA Rating
- NEMA 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.