This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F5 1-1/4 90 (1.250-1.355) 1300980184

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F5 1-1/4 90 (1.250-1.355) (Discontinued)

Mfr # 1300980184
Zoro # G905782978
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980184
Zoro #
G905782978
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/4" NPT
Cable Diameter
31.75-34.42mm (1.250-1.355")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Number of Holes
1
O-Ring
No
Product Name
MAX-LOC
CSA
LR32159
Body Style
90° Angle
UL
E76954
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.