
Shop WOODHEAD
See all product information
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F5 1-1/4 90 .750-.875 (.750-.875
Mfr # 1300980175
Zoro # G505783061
product price:Â $49.19
/ea
Sold in multiples of 5 for $245.95
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980175
Zoro #
G505783061
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
19.05-22.23mm (.750-.875")
Thread Size
1 1/4" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
CSA
LR32159
NEMA Rating
NEMA 3R
Number of Holes
1
O-Ring
No
UL
E76954
Body Style
90° Angle
Product Name
MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.