This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc Grip .62-.75 W/Nut F-3 1300990185

Cable Glands, Strain Reliefs & Cord Grips Max-Loc Grip .62-.75 W/Nut F-3 (Discontinued)

  • Mfr # 1300990185
  • Zoro # G805785123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990185
Zoro #
G805785123
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
Product Name
MAX-LOC,Watertite
Number of Holes
1
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.