This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc Grip .75-.87 W/Nut F-4 Non-Metal (Discontinued)

Mfr # 1300990182
Zoro # G305784602
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990182
Zoro #
G305784602
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
19.05-22.23mm (.750-.875")
Thread Size
1" NPT

Details

Material
Nylon
Series
130099
Connector Type
Male
Type
Straight
Product Name
MAX-LOC,Watertite
Number of Holes
1
NEMA Rating
NEMA 3R
Material - Grip
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.