
Cable Glands, Strain Reliefs & Cord Grips P075-36 Heavy Duty (Discontinued)
- Mfr # 1300950181
- Zoro # G005959287
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950181
Zoro #
G005959287
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
19.05-25.15mm (.750-.990")
Mesh Length
0.914m (36.00")
Details
Body Style
Straight
Material - Grip
Galvanized Steel
Series
130095
Type
Pulling Grip
CSA
LR32159
Approximate Break Strength
3084.43kg (6800 lbs)
Eye Type
Flexible
Product Name
Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.