
Cable Glands, Strain Reliefs & Cord Grips P100-24 Heavy Duty
Mfr # 1300950175
Zoro # G905948626
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Mesh Length
0.61m (24.00")
Approximate Break Strength
4354.49kg (9600 lbs)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950175
Zoro #
G905948626
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.61m (24.00")
Cable Diameter
25.40-37.85mm (1.000-1.490")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
4354.49kg (9600 lbs)
Product Name
Medium Duty
CSA
LR32159
Material - Grip
Galvanized Steel
Eye Type
Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.