
Cable Glands, Strain Reliefs & Cord Grips P200-36 Heavy Duty
Mfr # 1300950184
Zoro # G305948769
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Material - Grip
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950184
Zoro #
G305948769
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
50.80-63.25mm (2.000-2.490")
Mesh Length
0.914m (36.00")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Material - Grip
Galvanized Steel
Approximate Break Strength
8391.46kg (18500 lbs)
CSA
LR32159
Product Name
Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.