Cable Glands, Strain Reliefs & Cord Grips P250-48 Heavy Duty
Mfr # 1300950192
Zoro # G005948731
product price:Â $446.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
Material - Grip
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950192
Zoro #
G005948731
UPC #
78678835964
Country of Origin
Mexico
Dimensions
Mesh Length
1.219m (48.00")
Cable Diameter
63.50-75.95mm (2.500-2.990")
Details
Item
Cable Grip
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Medium Duty
Material - Grip
Galvanized Steel
CSA
LR32159
Approximate Break Strength
11748.04kg (25900 lbs)
Eye Type
Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.