
Cable Glands, Strain Reliefs & Cord Grips Pg1626 Deluxe Cord Grip Was50163 (Discontinued)
- Mfr # 1300970246
- Zoro # G205787635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300970246
Zoro #
G205787635
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
2" NPT
Cable Diameter
39.63-42.67mm (1.560-1.680")
Details
Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
Product Name
Deluxe Cord
CSA
LR32159
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.