This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Pg404-90 Male 90 Degree Was50410 1300970210

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Pg404-90 Male 90 Degree Was50410 (Discontinued)

Mfr # 1300970210
Zoro # G605786801
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300970210
Zoro #
G605786801
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Series
130097
Type
Strain Relief Grip
Color - Grommet
Orange
UL
E76954
Material - Grip
Stainless Steel
Body Style
90° Angle
Gender
Male
NEMA Rating
NEMA 4
Material - Body
Aluminum
Product Name
Deluxe Cord
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.