This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Pg408Cr Sst.437-.500 F-2 1/2 Max-Locdelu 1300970325

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Pg408Cr Sst.437-.500 F-2 1/2 Max-Locdelu (Discontinued)

Mfr # 1300970325
Zoro # G805788070
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300970325
Zoro #
G805788070
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
11.10-12.70mm (.437-.500")
Thread Size
1/2" NPT

Details

Material
Stainless Steel
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
O-Ring
No
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Holes
1
Product Name
MAX-LOC
Color - Grommet
Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.