This item is Discontinued.

This item is Discontinued.
Cable Glands, Strain Reliefs & Cord Grips Pg606Cr Sst.250-.375 F-3 3/4 Max-Locdelu (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970340
Zoro #
G805788209
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")
Details
Material
Stainless Steel
Series
130097
Standards
CSA Certified
Type
Straight
Connector Type
Male
Color - Grommet
Green
Material - Grip
Stainless Steel
Product Name
MAX-LOC
Number of Holes
1
O-Ring
No
NEMA Rating
NEMA 3R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.