
Cable Glands, Strain Reliefs & Cord Grips Pg610-45 Male 45 Degree Was50323 (Discontinued)
- Mfr # 1300970203
- Zoro # G605786597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970203
Zoro #
G605786597
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
12.70-15.88mm (.500-.625")
Thread Size
3/4" NPT
Details
Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Angled
Body Style
45° Angle
Product Name
Deluxe Cord
NEMA Rating
NEMA 4
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Material - Grip
Stainless Steel
CSA
LR32159
UL
E76954
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.