This item is Discontinued.

This item is Discontinued.
Cable Glands, Strain Reliefs & Cord Grips Pg614Cr Sst.687-.812 F-3 3/4 Max-Locdelu (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300970333
Zoro #
G205788601
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
17.45-20.62mm (.687-.812")
Details
Series
130097
Material
Stainless Steel
Standards
CSA Certified
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Material - Grip
Stainless Steel
Number of Holes
1
O-Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.