This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Pg813Cr Sst.687-.812 F-4 1 Max-Locdeluxe 1300970336

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Pg813Cr Sst.687-.812 F-4 1 Max-Locdeluxe (Discontinued)

Mfr # 1300970336
Zoro # G505788257
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300970336
Zoro #
G505788257
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
17.45-20.62mm (.687-.812")
Thread Size
1" NPT

Details

Material
Stainless Steel
Series
130097
Standards
CSA Certified
Type
Straight
Connector Type
Male
Material - Grip
Stainless Steel
O-Ring
No
Number of Holes
1
Product Name
MAX-LOC
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.