This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Pg816-90 Male 90 Degree Sh1Was50434 (Discontinued)

Mfr # 1300970220
Zoro # G305787108
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300970220
Zoro #
G305787108
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")

Details

Material
Aluminum
Series
130097
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Material - Grip
Stainless Steel
UL
E76954
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
NEMA Rating
NEMA 4
Body Style
90° Angle
Product Name
Deluxe Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.