
Cable Glands, Strain Reliefs & Cord Grips Pj25 Junior Duty
Mfr # 1300950194
Zoro # G505948682
product price:Â $40.29
/ea
Sold in multiples of 3 for $120.87
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Junior Duty
Eye Type
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950194
Zoro #
G505948682
UPC #
-
Country of Origin
Unknown
Dimensions
Mesh Length
0.127m (5.00")
Cable Diameter
6.35-9.14mm (.250-.360")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Junior Duty
Eye Type
Flexible
Approximate Break Strength
771.11kg (1700 lbs)
CSA
LR32159
Material - Grip
Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.