Cable Glands, Strain Reliefs & Cord Grips Pj62 Junior Duty Flex Eye 10

  • Mfr # 1300950198

  • Zoro # G705948727


product price:  $69.85
/ea
Sold in multiples of 2 for $139.70

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Cable Diameter
15.88-19.05mm (.625-.750")
Approximate Break Strength
1270.06kg (2800 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950198
Zoro #
G705948727
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Mesh Length
0.254m (10.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1270.06kg (2800 lbs)
Material - Grip
Galvanized Steel
Eye Type
Flexible
CSA
LR32159
Product Name
Junior Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.