Cable Glands, Strain Reliefs & Cord Grips Pj75 Junior Duty

  • Mfr # 1300950200

  • Zoro # G105963603


product price: $70.69
/ea
Sold in multiples of 2 for $141.38

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1859.73kg (4100 lbs)
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950200
Zoro #
G105963603
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
19.05-25.15mm (.750-.990")
Mesh Length
0.254m (10.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1859.73kg (4100 lbs)
CSA
LR32159
Product Name
Junior Duty
Material - Grip
Galvanized Steel
Eye Type
Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.