Cable Glands, Strain Reliefs & Cord Grips Pl075-1 Light Duty Flex Eye 13

  • Mfr # 1300950148

  • Zoro # G005963383


product price:  $83.29
/ea
Sold in multiples of 3 for $249.87
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Approximate Break Strength
1859.73kg (4100 lbs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300950148
Zoro #
G005963383
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.375m (14.75")
Cable Diameter
19.05-25.15mm (.750-.990")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Approximate Break Strength
1859.73kg (4100 lbs)
Product Name
Light Duty
CSA
LR32159
Material - Grip
Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.