Cable Glands, Strain Reliefs & Cord Grips Pl100-1 Light Duty 1.0-1.24
Mfr # 1300950149
Zoro # G405948546
product price:Â $86.35
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Product Name
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950149
Zoro #
G405948546
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
25.40-31.50mm (1.000-1.240")
Mesh Length
0.419m (16.50")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Flexible
Product Name
Light Duty
Material - Grip
Galvanized Steel
Approximate Break Strength
2630.84kg (5800 lbs)
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.