Cable Glands, Strain Reliefs & Cord Grips Pl150-1 Light Duty 1.5-1.74

  • Mfr # 1300950151

  • Zoro # G805948511


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Cable Diameter
38.10-44.20mm (1.500-1.740")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950151
Zoro #
G805948511
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
38.10-44.20mm (1.500-1.740")
Mesh Length
0.508m (20.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
CSA
LR32159
Material - Grip
Galvanized Steel
Product Name
Light Duty
Eye Type
Flexible
Approximate Break Strength
3401.94kg (7500 lbs)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.