Cable Glands, Strain Reliefs & Cord Grips Ps062-1 Rotating Eye - (Discontinued)
- Mfr # 1300950123
- Zoro # G505948873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950123
Zoro #
G505948873
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.279m (11.00")
Cable Diameter
15.88-19.05mm (.625-.750")
Eye Diameter
7/8"
Details
Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
3084.43kg (6800 lbs)
Eye Type
Rotating
Material - Grip
Galvanized Steel
CSA
LR32159
Product Name
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.