Cable Glands, Strain Reliefs & Cord Grips Ps062-2 Rotat Eye .62-.74 (Discontinued)
- Mfr # 1300950125
- Zoro # G105963818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950125
Zoro #
G105963818
UPC #
-
Country of Origin
Mexico
Dimensions
Eye Diameter
7/8"
Mesh Length
0.406m (16.00")
Cable Diameter
15.88-19.05mm (.625-.750")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Product Name
Heavy Duty
Material - Grip
Galvanized Steel
Eye Type
Rotating
Approximate Break Strength
3084.43kg (6800 lbs)
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.