Cable Glands, Strain Reliefs & Cord Grips Ps075-3 Rotating Eye

  • Mfr # 1300950135

  • Zoro # G105963726


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
4354.49kg (9600 lbs)
Eye Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300950135
Zoro #
G105963726
UPC #
-
Country of Origin
Mexico

Dimensions

Eye Diameter
1"
Mesh Length
0.813m (32.00")
Cable Diameter
19.05-25.15mm (.750-.990")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
4354.49kg (9600 lbs)
Material - Grip
Galvanized Steel
CSA
LR32159
Eye Type
Rotating
Product Name
Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.