
Cable Glands, Strain Reliefs & Cord Grips Ps150-3 Rotating Eye
Mfr # 1300950137
Zoro # G205948586
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Eye Diameter
1 3/8"
Material - Grip
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950137
Zoro #
G205948586
UPC #
-
Country of Origin
Mexico
Dimensions
Eye Diameter
1 3/8"
Cable Diameter
38.10-50.55mm (1.500-1.990")
Mesh Length
0.864m (34.00")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Material - Grip
Galvanized Steel
Product Name
Heavy Duty
Approximate Break Strength
7438.92kg (16400 lbs)
Eye Type
Rotating
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.