
Cable Glands, Strain Reliefs & Cord Grips Ps200-2 Rotating Eye
Mfr # 1300950130
Zoro # G105948921
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Rotating
Product Name
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300950130
Zoro #
G105948921
UPC #
-
Country of Origin
Mexico
Dimensions
Eye Diameter
1 7/8"
Cable Diameter
50.80-63.25mm (2.000-2.490")
Mesh Length
0.66m (26.00")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Eye Type
Rotating
Product Name
Heavy Duty
Material - Grip
Galvanized Steel
Approximate Break Strength
14968.55kg (33000 lbs)
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.