Cable Glands, Strain Reliefs & Cord Grips Sc200-Lb Locking Bale (Discontinued)
- Mfr # 1300940281
- Zoro # G105948716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940281
Zoro #
G105948716
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.559m (22.00")
Bale Length
0.457m (18.00")
Cable Diameter
50.80-63.25mm (2.000-2.490")
Details
Series
130094
Type
Support Grip
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Product Name
Standard Duty
Approximate Break Strength
1524.07kg (3360 lbs)
CSA
LR32159
Eye Type
Locking Bale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.