Cable Glands, Strain Reliefs & Cord Grips Sc250-Lb Locking Bale (Discontinued)
- Mfr # 1300940283
- Zoro # G605948711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940283
Zoro #
G605948711
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.457m (18.00")
Mesh Length
0.61m (24.00")
Cable Diameter
63.50-75.95mm (2.500-2.990")
Details
Series
130094
Type
Support Grip
Eye Type
Locking Bale
CSA
LR32159
Approximate Break Strength
1524.07kg (3360 lbs)
Body Style
Straight
Product Name
Standard Duty
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.