
Cable Glands, Strain Reliefs & Cord Grips Schl075-U Single Eye
Mfr # 1300940457
Zoro # G605948841
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Eye Type
Single
Material - Grip
Non-magnetic Tin Bronze Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940457
Zoro #
G605948841
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.254m (10.00")
Mesh Length
0.66m (26.00")
Cable Diameter
19.05-25.15mm (.750-.990")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Eye Type
Single
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Product Name
Heavy Duty
Approximate Break Strength
1224.70kg (2700 lbs)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.