Cable Glands, Strain Reliefs & Cord Grips Schl125-Uud Hvy Double Eye

  • Mfr # 1300940444

  • Zoro # G905948824


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Cable Diameter
31.75-37.85mm (1.250-1.490")
Mesh Length
0.787m (31.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940444
Zoro #
G905948824
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
31.75-37.85mm (1.250-1.490")
Mesh Length
0.787m (31.00")
Bale Length
0.254m (10.00")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Heavy Duty
Approximate Break Strength
2140.96kg (4720 lbs)
Eye Type
Double
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.