Cable Glands, Strain Reliefs & Cord Grips Sck100-1 Slack Heavy

  • Mfr # 1300950227

  • Zoro # G205948692


product price:  $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns

Key Features

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1905.09kg (4200 lbs)
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300950227
Zoro #
G205948692
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
25.40-31.50mm (1.000-1.240")
Mesh Length
0.406m (16.00")

Details

Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
1905.09kg (4200 lbs)
CSA
LR32159
Material - Grip
Galvanized Steel
Product Name
Heavy Duty
Eye Type
Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.