Cable Glands, Strain Reliefs & Cord Grips Sck125-1 Slack Heavy (Discontinued)
- Mfr # 1300950229
- Zoro # G005948946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300950229
Zoro #
G005948946
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.432m (17.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Details
Series
130095
Standards
CSA Certified
Type
Straight
Approximate Break Strength
2494.76kg (5500 lbs)
Product Name
Heavy Duty
Material - Grip
Galvanized Steel
Eye Type
Offset
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.