Cable Glands, Strain Reliefs & Cord Grips Service Drop Grip(.22-.32) Singleeyeclos

  • Mfr # 1300940501

  • Zoro # G005963598


product price: $24.65
/ea
Sold in multiples of 4 for $98.60

Key Features

Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
131.54kg (290 lbs)
Bale Length
0.102m (4.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300940501
Zoro #
G005963598
UPC #
-
Country of Origin
Mexico

Dimensions

Bale Length
0.102m (4.00")
Mesh Length
0.083m (3.25")
Cable Diameter
5.59-8.13mm (.220-.320")

Details

Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
131.54kg (290 lbs)
Eye Type
Single
Material - Grip
Galvanized Steel
CSA
LR32159
Product Name
Service-Drop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.