
Cable Glands, Strain Reliefs & Cord Grips Service Drop Grip(.52-.73) Lockingbalecl
Mfr # 1300940516
Zoro # G005963710
product price: $50.79
/eaSold in multiples of 5 for $253.95
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
358.34kg (790 lbs)
Material - Grip
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940516
Zoro #
G005963710
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
13.21-18.54mm (.520-.730")
Mesh Length
0.203m (8.00")
Bale Length
0.356m (14.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
358.34kg (790 lbs)
Material - Grip
Galvanized Steel
CSA
LR32159
Product Name
Service-Drop
Eye Type
Locking Bale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.