
Cable Glands, Strain Reliefs & Cord Grips Service Drop Grip(.94-1.25) Singleeyeclo (Discontinued)
- Mfr # 1300940509
- Zoro # G605963561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940509
Zoro #
G605963561
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.254m (10.00")
Cable Diameter
23.88-31.75mm (.940-1.250")
Mesh Length
0.279m (11.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Service-Drop
CSA
LR32159
Approximate Break Strength
462.66kg (1020 lbs)
Eye Type
Single
Material - Grip
Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.