Cable Glands, Strain Reliefs & Cord Grips Split Rod Dbl Eye .75-1.0 14 (Discontinued)
- Mfr # 1300940370
- Zoro # G705963546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940370
Zoro #
G705963546
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.356m (14.00")
Bale Length
0.102m (4.00")
Cable Diameter
19.05-25.15mm (.750-.990")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Double
Approximate Break Strength
598.74kg (1320 lbs)
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.