Cable Glands, Strain Reliefs & Cord Grips Split Rod Single Eye 1-1.24 15
Mfr # 1300940391
Zoro # G905948466
product price:Â $80.99
/ea
Free Shipping & Returns
Key Features
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
762.04kg (1680 lbs)
Eye Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940391
Zoro #
G905948466
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.38m (15.00")
Cable Diameter
25.40-31.50mm (1.000-1.240")
Bale Length
0.229m (9.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
762.04kg (1680 lbs)
Eye Type
Single
Product Name
Standard Duty
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.